This product may not be available in all locations.
3
more
Cable, Remote Graphic Display Terminal, Altivar, 3m, (9.84')
Item #: 190256
Cat #: VW3A1104R30
UPC: 785901684817
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Remote Graphic Display Terminal, Altivar, 3 meter, (9.84 Foot)
Overview
Cable, Remote Graphic Display Terminal, Altivar, 3 meter, (9.84 Foot)
Altivar 71 Variable Frequency Drives are for constant torque applications from 1 to 700 HP. For the latest in high performance drives for heavy duty applications consider using an Altivar Process ATV900 family drive. It enables connection of the variable speed drive and the remote mounting kit VW3A1102. It is one meter long.
Also known as: 785901684817, VW3A1104R30
Specifications
Type: | Cable, Operator Interface, Remote Keypad |
Length: | 3 m |
Standards: | California Proposition 65 |
Type: | Cable, Operator Interface, Remote Keypad |
Standards: | California Proposition 65 |
Length: | 3 m |
Customer Reviews
No reviews for this product
(0)