LED Module, Recessed, 6", 9-1/2 and 12W, 120V

Item #: 190242

Cat #: CR6-575L

UPC: 813959011276

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Recessed, 6 Inch, Watt: 9-1/2, 12, 120 Volt, Lumens: 575, CRI: 90

Overview

LED Module, Recessed, 6 Inch, Watt: 9-1/2, 12, 120 Volt, Lumens: 575, CRI: 90
Also known as: 813959011276, CR6-575L

Specifications

Type: Module
Wattage: 12, 9.500
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Type: Module
Volts AC: 120
Light Technology: LED
Wattage: 12, 9.500
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)