Close To Ceiling Three Light P

Item #: 190235

Cat #: 7506-02

UPC: 785652750601

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Evansville; Flush, Ceiling Mount; Wattage: 60wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Material: Steel Body, Glass Housing; Finish: Polished Brass Body, Satinwhite Housing; Mounting: Key Slots; Width: 14-3/4 In; Height: 6-3/4 In; Wire Length: 6-1/2 In

Overview

Sea Gull Lighting; Light Fixture; Evansville; Flush, Ceiling Mount; Wattage: 60wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Material: Steel Body, Glass Housing; Finish: Polished Brass Body, Satinwhite Housing; Mounting: Key Slots; Width: 14-3/4 In; Height: 6-3/4 In; Wire Length: 6-1/2 In
Also known as: 785652750601, 7506-02

Specifications

Wattage: 60
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)