This product may not be available in all locations.
3
more

Safety Switch, 30A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 1
Item #: 190232
Cat #: DT361UGK
UPC: 782113426358
Documents & Guides
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"
Sign In or Register to view pricing and more.
Overview
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"
Eaton heavy duty double-throw non-fused safety switch Catalog#:DT361UGK Eaton Heavy duty double-throw non-fused safety switch, 30 A, NEMA 1, Painted steel, Non-fusible, Three-pole, Three-wire, 600 Vac, 250 Vdc
Also known as: 782113426358, DT361UGK
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)