Limit switch body, Limit switches XC Standard, ZCKM, 1NC+1 NO, snap action, 1/2''NPT

Item #: 190221

Cat #: ZCKM1H7

UPC: 785901190561

Limit switch body, Limit switches XC Standard, ZCKM, 1NC+1 NO, snap action, 1/2''NPT
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Limit switch body, Limit switches XC Standard, ZCKM, 1NC+1 NO, snap action, 1/2''NPT
The ZCKM limit switch body is a part of the OsiSense product range of limit switches. It is a fixed metal body with one normally closed and one normally open snap action contacts. The body has has three cable entries tapped for PG 11 cable gland, one with 1/2in NPT adapter, and screw clamp terminals for electrical connection. It is a limit switch body with a conventional enclosed thermal current of 10A and rated operating current of 3A at 240V AC and 0.27A at 250V DC. It is furnished with screw terminals for electrical connection. It is an IP66 and IK05 rated product. This fixed limit switch body is made of metal. Its dimensions are 64mm (width) x 30mm (depth) x 64mm (height). It weighs 0.21kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKM limit switches. The associated heads are ZCKD239, ZCKD029, ZCKD17, ZCKD41, ZCKD08, ZCKD16, ZCKD23, ZCKD02, ZCKD10, ZCKD59, ZCKD109 and ZCKD81. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.
Also known as: 785901190561, ZCKM1H7

Specifications

Type: Limit Switch, Body Only
Amps: 10
Volts AC: 300
Mounting: Surface
Poles: 1
Material: Plastic
Standards: California Proposition 65
Type: Limit Switch, Body Only
Volts AC: 300
Poles: 1
Standards: California Proposition 65
Amps: 10
Mounting: Surface
Material: Plastic

Customer Reviews

No reviews for this product
(0)