5 IN 3 PIECE UNION

Item #: 190173

Cat #: EC-500

UPC: 781381248204

Sign In or Register to view pricing and more.
Documents & Guides
3-Piece Union, Trade Size: 5 IN, Outside Diameter: 6-7/8 IN, Length: 3 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Certifie

Overview

3-Piece Union, Trade Size: 5 IN, Outside Diameter: 6-7/8 IN, Length: 3 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Certifie
Also known as: 781381248204, EC-500

Specifications

Material: Malleable Iron
Diameter: 5 in
Length: 3 in
Material: Malleable Iron
Length: 3 in
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)