Photoelectric Sensor, Mounting Bracket, Ball Swivel, 30mm Hole

Item #: 190172

Cat #: 6150E-6503

UPC: 782116113156

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Mounting Bracket, Right Angle, Ball Swivel, 30mm Hole, 360D Rotation, Enhanced 50 Series

Overview

Photoelectric Sensor, Mounting Bracket, Right Angle, Ball Swivel, 30mm Hole, 360D Rotation, Enhanced 50 Series
Eaton photoelectric sensors use light to detect the presence or absence of an object. The main advantages of photoelectric sensors are noncontact sensing of objects and greatly extended sensing ranges. 
Also known as: 782116113156, 6150E-6503

Specifications

Size: 30 mm
Type: Accessory, Mounting Bracket, Swivel, Photoelectric Sensor
Mounting: Surface
Material: Plastic
Size: 30 mm
Mounting: Surface
Type: Accessory, Mounting Bracket, Swivel, Photoelectric Sensor
Material: Plastic

Customer Reviews

No reviews for this product
(0)