Type STO Cord, 14/3, Gray, Cut to Length

Item #: 190154

Cat #: STO143GRY250CL

UPC: 980130430758

Documents & Guides
Type STO Cord, 14 AWG , 3 Conductor, Gray, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type STO Cord, 14 AWG , 3 Conductor, Gray, Cut to Length
Type STO portable cables are  highly flexible, very versatile for outdoor use, flame retardant as well as resistant to moisture, water, acidic chemicals and Alkali .
Also known as: 980130430758, STO143GRY250CL

Specifications

Conductors: 3
Material: Copper
Color: Gray
Length: Cut to Length
Gauge: 14
Conductors: 3
Color: Gray
Gauge: 14
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)