This product may not be available in all locations.
![Control Station, 2 Position Selector Switch, NEMA 1, 5A, 600VAC Control Station, 2 Position Selector Switch, NEMA 1, 5A, 600VAC](https://rexel-cdn.com/products/pdocref9001b63667cpoda2016013pfiletyperendition4000png.jpg?i=54A4DFAD-9F16-454E-9D78-098BED92CE8E&f=420)
Control Station, 2 Position Selector Switch, NEMA 1, 5A, 600VAC
Item #: 190125
Cat #: 9001BG112
UPC: 78590139013
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, Maintained, 2 Position, Selector Switch, HAND-OFF-AUTO, NEMA 1, 5 Amp, 600 Volt AC, 1 Normally Open / Normally Closed Contact
Overview
Control Station, Maintained, 2 Position, Selector Switch, HAND-OFF-AUTO, NEMA 1, 5 Amp, 600 Volt AC, 1 Normally Open / Normally Closed Contact
Also known as: 78590139013, 9001BG112
Specifications
Size: | 30 mm |
Amps: | 5 |
IP/NEMA Rating: | NEMA 1 |
Type: | 2 Position, Selector Switch, Control Station |
Color: | Gray |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Standards: | California Proposition 65 |
Amps: | 5 |
Type: | 2 Position, Selector Switch, Control Station |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)