This product has been discontinued.
This product may not be available in all locations.
Indicating Light, 30mm, 120VAC Full Voltage, White, Incandescent
Item #:
190109
Cat #:
CR104PLG22W
UPC:
783166284018
Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30 mm, Full Voltage, 130 Volt AC, White, Incandescent
Overview
Indicating Light, 30 mm, Full Voltage, 130 Volt AC, White, Incandescent
Also known as: 783166284018, CR104PLG22W
Specifications
Type: | Indicator Light |
Mounting: | Panel |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 130 |
Color: | White |
Type: | Indicator Light |
Size: | 30 mm |
Volts AC: | 130 |
Mounting: | Panel |
Family / Style: | CR104 |
Color: | White |
Customer Reviews
No reviews for this product
(0)