
M18 FUEL™ Oscillating Multi-Tool Kit
Item #: 1899909
Cat #: 2836-21
UPC: 045242561650
Documents & Guides
M18 FUEL™ Oscillating Multi-Tool, POWERSTATE™ Brushless Motor: Purposely Built For The M18 FUEL™ Oscillating Multi-Tool Combined With 10,000 To 20,000 OPM Delivers Fastest Speed Of Cut, Includes: (1) M18 FUEL™ Oscillating Multi-Tool (2836-20) (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor Bag, (1) OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK (49-25-1101), (1) Multi-Tool Sanding Pad (48-90-2000), (1) 3-1/2" 60 Grit Triangle Sandpaper, (1) 3-1/2" 80 Grit Triangle Sandpaper, (1) 3-1/2" 120 Grit Triangle Sandpaper & (1) 3-1/2" 240 Grit Triangle Sandpaper
Sign In or Register to view pricing and more.
No associated products found.
Overview
M18 FUEL™ Oscillating Multi-Tool, POWERSTATE™ Brushless Motor: Purposely Built For The M18 FUEL™ Oscillating Multi-Tool Combined With 10,000 To 20,000 OPM Delivers Fastest Speed Of Cut, Includes: (1) M18 FUEL™ Oscillating Multi-Tool (2836-20) (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor Bag, (1) OPEN-LOK™ 1-3/8" HCS WOOD BLADE 1PK (49-25-1101), (1) Multi-Tool Sanding Pad (48-90-2000), (1) 3-1/2" 60 Grit Triangle Sandpaper, (1) 3-1/2" 80 Grit Triangle Sandpaper, (1) 3-1/2" 120 Grit Triangle Sandpaper & (1) 3-1/2" 240 Grit Triangle Sandpaper
The MILWAUKEE® M18 FUEL™ Oscillating Multi-Tool Kit generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also delivers the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, making cuts more comfortably with less fatigue. REDLINK PLUS™ Intelligence achieves unmatched levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ XC5.0 battery delivers more work per charge than competitive batteries on the market when used with the multitool. The M18 FUEL™ Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing users to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.
Also known as: 045242561650, 2836-21
Specifications
Type: | Lithium Battery |
Color: | Black/Red |
Type: | Lithium Battery |
Color: | Black/Red |
Customer Reviews
No reviews for this product
(0)