Compression Lug, Copper, 1-Hole

Item #: 1899615

Cat #: LCB8-14H-L

UPC: 074983871001

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Long Barrel, #8 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, #8 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983871001, LCB8-14H-L

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8
Mounting: 1-Hole
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)