AC Drive, PowerFlex 755TM, Bus Supplies, 160-255A, 111-177kW, 480VAC, 3PH, Frame 6, TotalFORCE Control

Item #: 1899239

Cat #: 20JE6ND186LNANNNNN

UPC: 195272173481

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755TM, Bus Supplies, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Bus Supply (PowerFlex 755TM), Open Type/IP00; Wall Mount, Light Duty - 177 kW (255 Amp), Normal Duty - 133 kW (191 Amp), Heavy Duty - 111 kW (160 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control

Overview

AC Drive, PowerFlex 755TM, Bus Supplies, Corrosive Gas Protection (XT), Forced Air, Regenerative and Low Harmonic, AFE Bus Supply (PowerFlex 755TM), Open Type/IP00; Wall Mount, Light Duty - 177 kW (255 Amp), Normal Duty - 133 kW (191 Amp), Heavy Duty - 111 kW (160 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Our PowerFlex® 755T drives are designed to provide harmonic mitigation, regeneration, and common bus solutions that help reduce energy costs, add flexibility, and increase productivity. These are the first drives to offer TotalFORCE® technology which uses several patented features to help optimize your system.
Also known as: 195272173481, 20JE6ND186LNANNNNN

Specifications

Type: AC Drive, Bus Supply
Volts AC: 480
IP/NEMA Rating: IP00
Amps: 160, 255, 191
Mounting: Wall
Size: Frame 6
Wattage: 111 kW, 133 kW, 177 kW
Type: AC Drive, Bus Supply
IP/NEMA Rating: IP00
Mounting: Wall
Wattage: 111 kW, 133 kW, 177 kW
Volts AC: 480
Amps: 160, 255, 191
Size: Frame 6

Customer Reviews

No reviews for this product
(0)