Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 2/0, Tin Plated, UL, CSA
Overview
Aluminum Compression Pigtail Adaptor, Conductor Size 2/0, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009101, ACM-2/0, Pin Connector, Pin Adapter
Specifications
Diameter: | 0.418 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Diameter: | 0.418 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 2/0 |
Customer Reviews
No reviews for this product
(0)