M18™ CP Brushless Impact Kit

Item #: 1898692

Cat #: 2850-21P

UPC: 045242537792

Sign In or Register to view pricing and more.
Documents & Guides
M18™ CP Brushless Impact Kit Includes: (1) M18 1/4" Hex Impact Driver, (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820) (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Tote Bag & (1) Belt Clip

Overview

M18™ CP Brushless Impact Kit Includes: (1) M18 1/4" Hex Impact Driver, (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820) (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Tote Bag & (1) Belt Clip
The M18™ compact brushless 1/4 in. hex impact driver is the industry's fastest 18 V compact impact solution. REDLINK™ electronics and REDLITHIUM™ batteries deliver 3,200 RPM’s for best in class application speed. Brushless motor technology provides 1,600 in-lbs of torque, more runtime, and a more compact tool at 5.1 in., which means less trips to the charger and greater access in tight spaces.
Also known as: 045242537792, 2850-21P

Specifications

Type: Impact Driver, Lithium Battery
Type: Impact Driver, Lithium Battery

Customer Reviews

No reviews for this product
(0)