M12 FUEL™ HATCHET™ 6" Pruning Saw (Tool-Only)

Item #: 1897703

Cat #: 2527-20

UPC: 045242563814

Sign In or Register to view pricing and more.
Documents & Guides
M12 FUEL™ HATCHET™ 6" Pruning Saw (Tool-Only), Includes: (1) M12 FUEL™ HATCHET™ 6" Pruning Saw (Tool-Only) (2527-20) (1) Oregon Bar and Chain, (1) Scabbard & (1) Scrench, Powered by M12™ REDLITHIUM™ XC 4.0Ah Battery (Sold Separately)

Overview

M12 FUEL™ HATCHET™ 6" Pruning Saw (Tool-Only), Includes: (1) M12 FUEL™ HATCHET™ 6" Pruning Saw (Tool-Only) (2527-20) (1) Oregon Bar and Chain, (1) Scabbard & (1) Scrench, Powered by M12™ REDLITHIUM™ XC 4.0Ah Battery (Sold Separately)
The MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw delivers unmatched control & access, has the power to cut 3" hardwoods, and delivers up to 120 cuts per charge. This electric pruning saw is designed to meet the ergonomic, performance, and durability needs of landscape maintenance professionals. Weighing less than 5 lbs and featuring a compact design, the cordless pruning saw provides increased control and maneuverability in tight access areas. The POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding hardwood materials. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, which allows for unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers an instant throttle response and a variable speed trigger for ultimate control over the power range. The M12™ REDLITHIUM™ XC 4.0Ah Battery (sold separately) delivers best in class run-time and performance. This pruning saw features a full house chain, easy access chain tensioner, automatic oiler, metal bucking spikes, and onboard storage for the scrench. The M12 FUEL™ HATCHET™ 6" Pruning Saw is part of the M12™ System which is fully compatible with over 100 solutions. In addition to the Pruning Saw (2527-20), this product includes (1) Oregon 6" Bar & Chain, (1) Scabbard, and (1) Scrench.
Also known as: 045242563814, 2527-20

Specifications

Length: 16 1/2 in
Type: Lithium Battery, Cordless
Length: 16 1/2 in
Type: Lithium Battery, Cordless

Customer Reviews

No reviews for this product
(0)