
Sign In or Register to view pricing and more.
Documents & Guides
Flexvolt® 20V/60V Max* 15.0AH Battery, Cordless, Lithium Ion
Overview
Flexvolt® 20V/60V Max* 15.0AH Battery, Cordless, Lithium Ion
The FLEXVOLT 20V/60V MAX* 15.0 Ah battery provides the highest capacity of any battery on the DEWALT cordless system.It changes voltage when going from 20V MAX* to 60V MAX* tools and is compatible with a variety of 20V MAX* tools and chargers. In 20V MAX* tools it will provide extended runtime. In 60V MAX* it will deliver cordless 60V MAX* power.
Also known as: 885911686303, DCB615
Specifications
Volts AC: | 20 |
Type: | Lithium Ion |
Weight: | 4.50 lbs |
Volts AC: | 20 |
Weight: | 4.50 lbs |
Type: | Lithium Ion |
Customer Reviews
No reviews for this product
(0)