
Sign In or Register to view pricing and more.
Documents & Guides
Powerstack™ Compact Battery, 20V Max*, 1.7 AH, Length: 4.1 Inch, Height: 1.7 Inch
Overview
Powerstack™ Compact Battery, 20V Max*, 1.7 AH, Length: 4.1 Inch, Height: 1.7 Inch
Introducing THE NEXT DIMENSION IN POWER™ with the 20V MAX* DEWALT POWERSTACK™ Compact Battery. This battery has 50% more power with a 25% smaller footprint** and works with the 20V MAX* tools you already have. This battery provides twice the lifetime** and features an impact-resistant, overmolded base with non-marring material. Take advantage of our lightest and most powerful battery** as the rubber overmold base and twice the lifetime** combine to form a dependable lithium-ion solution.
Also known as: 885911782319, DCBP034
Specifications
Length: | 4.1 in |
Height: | 1.700 in |
Weight: | 0.700 lb |
Length: | 4.1 in |
Weight: | 0.700 lb |
Height: | 1.700 in |
Customer Reviews
No reviews for this product
(0)