LED Lamp, PAR38, 15 Watt, 1100 Lumen, Selectable CCT, 120V
Item #: 1897347
Cat #: LED15PAR38DIM8SC9FL40
UPC: 046135413834
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, PAR38, 15 Watt, 1100 Lumen, Selectable CCT: 2700K/3000K/5000K, 80 CRI, 120 Volt, Dimmable, Replaces 100 Watt, 1 per SKU, 6 per Case *Sylvania Product Code 41383* *Sylvania Part # 41383*
Overview
LED Lamp, PAR38, 15 Watt, 1100 Lumen, Selectable CCT: 2700K/3000K/5000K, 80 CRI, 120 Volt, Dimmable, Replaces 100 Watt, 1 per SKU, 6 per Case *Sylvania Product Code 41383* *Sylvania Part # 41383*
SYLVANIA LED CCT Selectable lamps come in three different color temperature settings, letting you choose the best option to retrofit your space.
Also known as: 046135413834, LED15PAR38DIM8SC9FL40
Specifications
Color Temperature: | 3000 (Warm White), 5000 (Bright White), 2700 (Warm White), Selectable |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 15 |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White), 5000 (Bright White), 2700 (Warm White), Selectable |
Volts AC: | 120 |
Lumens: | 1100 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Wattage: | 15 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)