360W Solar Module, 120 Half Cell, Black/Aluminum

Item #: 1897257

Cat #: Q.PEAK-DUO-BLK-G10+/AC-360

UPC:

Documents & Guides
Q.PEAK DUO Series 360 Watt Solar Module, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, Black/Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Q.PEAK DUO Series 360 Watt Solar Module, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, Black/Aluminum
With a higher efficiency rate than previous series, the Q.PEAK DUO BLK ML-G10+ is the first 400W module for the residential market and takes high performance to a new level. The G10+ module utilizes Q CELLS’ zero gap Q.ANTUM DUO Z technology to boost module efficiency up to 21.1%. The module is also backed by a 25-year product and performance warranty that guarantees at least 86% of nominal power up to 25 years.
Also known as: Q.PEAK-DUO-BLK-G10+/AC-360

Specifications

Color: Black
Wattage: 360
Number of Cells: 120
Color: Black
Number of Cells: 120
Wattage: 360

Customer Reviews

No reviews for this product
(0)