MP Printer Heat Shrink Label, Polyolefin, Yellow, 0.44"

Item #: 1897156

Cat #: H000X044H2M

UPC: 61305678702

Sign In or Register to view pricing and more.
Documents & Guides
MP Printer Heat Shrink Label, Yellow, Military-Grade Polyolefin, 0.25" (6.4mm) Diameter, 8' (2.4 m) Length, and 0.44" (11.2mm) Width, Wire Range of 16–10 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing

Overview

MP Printer Heat Shrink Label, Yellow, Military-Grade Polyolefin, 0.25" (6.4mm) Diameter, 8' (2.4 m) Length, and 0.44" (11.2mm) Width, Wire Range of 16–10 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing
Also known as: 61305678702, H000X044H2M

Specifications

Width: 0.440 in
Color: Yellow
Width: 0.440 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)