LED Backlit Flat Panel, 2x4, Selectable Wattage/Lumen/CCT, 120-277V

Item #: 1897006

Cat #: KT-BPLED50PS-24-8CSA-VDIM/G2

UPC: 843654133409

Documents & Guides
LED Backlit Flat Panel, 2x4, Selectable Wattage: 50/40/30, Selectable Lumen: 5250/4200/3150, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Preset to 50 Watt/5000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Backlit Flat Panel, 2x4, Selectable Wattage: 50/40/30, Selectable Lumen: 5250/4200/3150, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Preset to 50 Watt/5000K
Keystone’s new Back-Lit LED panel lights are a long-lasting, and easy-to-install solution for providing quality light distribution in offices, schools, and other commercial applications.
Also known as: 843654133409, KT-BPLED50PS-24-8CSA-VDIM/G2

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 30, 40, 50, Selectable
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 30, 40, 50, Selectable
Light Technology: LED
Lumens: Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)