LED Panel Light, 1x4, Selectable Watt/CCT, 120-277V

Item #: 1897003

Cat #: KT-BPLED40PS-14-8CSA-VDIM-/G2

UPC: 843654133416

Sign In or Register to view pricing and more.
Documents & Guides
LED Backlit Panel Light, 1x4, Selectable Watt: 20/30/40, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Backlit Panel Light, 1x4, Selectable Watt: 20/30/40, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Keystone’s new Back-Lit LED panel lights are a long-lasting, and easy-to-install solution for providing quality light distribution in offices, schools, and other commercial applications. Their thin, lightweight design features 4 knockouts to provide easy installation in both retrofit and new construction applications. Powered by a dedicated Keystone 0-10V dimming LED driver, our Back-Lit Panel Lights provide smooth, uniform dimming.
Also known as: 843654133416, KT-BPLED40PS-14-8CSA-VDIM-/G2

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 30, 40, Selectable
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 20, 30, 40, Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)