BUSS ONE TIME FUSE

Item #: 189656

Cat #: NON-90

UPC: 051712101677

Documents & Guides
Eaton Bussmann series NON fuse, Non current limiting, Light duty circuit locations, 90 A, Class H, Non-indicating, Blade end x blade end, 50 kAIC at 125 Vdc, 10 kAIC at 250 Vac, Standard, 5, 250 V, 125 Vdc
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series NON fuse, Non current limiting, Light duty circuit locations, 90 A, Class H, Non-indicating, Blade end x blade end, 50 kAIC at 125 Vdc, 10 kAIC at 250 Vac, Standard, 5, 250 V, 125 Vdc
Basic Protection 250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Also known as: 051712101677, NON-90

Specifications

Mounting: Blade
Volts DC: 125
Speed: Non-Time Delay
Class: H
Type: General Purpose
Volts AC: 250
Amps: 90
Interrupt Rating DC: 10 kA
Mounting: Blade
Speed: Non-Time Delay
Type: General Purpose
Amps: 90
Volts DC: 125
Class: H
Volts AC: 250
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)