Enclosure, NEMA 4X, Continuous Hinge, 42" x 36" x 8"

Item #: 189640

Cat #: A42H3608SSLP

UPC: 783510238902

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 42 x 36 x 8 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 42 x 36 x 8 Inch, Stainless Steel
Enclosure, NEMA 4X Continuous Hinge With Clamps, Wall Mount, 42" x 36" x 8", Stainless Steel
Also known as: 783510238902, A42H3608SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 42 in
Depth: 8 in
Material: Stainless Steel
Size: 42 x 36 x 8 in
Width: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Size: 42 x 36 x 8 in
Height: 42 in
Material: Stainless Steel
Width: 36 in

Customer Reviews

No reviews for this product
(0)