Panel PC, ASEM 6300P, 21.5 Inch, Aluminum and Glass TrueFlat, Panel, Multi-Touch, 24VDC

Item #: 1896322

Cat #: 6300P-215ACPMFDNB-3CBBW19NNNBNN-NN1S

UPC: 194033618759

Documents & Guides
Panel PC, ASEM 6300P, 21.5 Inch, Aluminum and Glass TrueFlat, Panel, Multi-Touch (PCAP), 16:9 - 1920 x 1080, 24 Volt DC Isolated, Fanless ,1 PCI/PCIe, Intel Core i3, 8GB RAM, Windows 10 IoT LTSC (2019), 256 GB SSD 2.5 TLC, Ships w/ ThinManager-Ready BIOS. FT Remote Access Runtime Basic Included W/ Purchase, Standard Warranty, Allen-Bradley Branded Bezel
Sign In or Register to view pricing and more.

Overview

Panel PC, ASEM 6300P, 21.5 Inch, Aluminum and Glass TrueFlat, Panel, Multi-Touch (PCAP), 16:9 - 1920 x 1080, 24 Volt DC Isolated, Fanless ,1 PCI/PCIe, Intel Core i3, 8GB RAM, Windows 10 IoT LTSC (2019), 256 GB SSD 2.5 TLC, Ships w/ ThinManager-Ready BIOS. FT Remote Access Runtime Basic Included W/ Purchase, Standard Warranty, Allen-Bradley Branded Bezel
Our ASEM™ 6300P Panel PCs are based on the seventh generation Core i3, i5 and i7 Intel Kaby Lake H and Intel Celeron Skylake processors to handle complex industrial applications. Touch screen technologies, which enhance ease of use, include analog resistive and projected capacitive (for multitouch operation). This panel PC is available in a variety of display sizes and resolutions. There are options of either Standard or Low Profile bezel units. Both have resolutions up to full high definition. IP65/IP66 (model dependant) environmental protection makes the ASEM 6300P Panel PC an excellent match for washdown applications such as food processing and life sciences. Fanless construction helps to ensure low maintenance operation and enhance longevity.
Also known as: 194033618759, 6300P-215ACPMFDNB-3CBBW19NNNBNN-NN1S

Specifications

Volts DC: 24
Material: Glass, Aluminum
Type: Industrial Computer
Size: 21.500 in
Volts DC: 24
Type: Industrial Computer
Material: Glass, Aluminum
Size: 21.500 in

Customer Reviews

No reviews for this product
(0)