
BUSS HIGH VOLTAGE FUSE
Item #: 189626
Cat #: HVR-1
UPC: 051712720557
Documents & Guides
No Documents Available
PT Fuse, Non-time delay, fast-acting, 1A, 1 kV, kVA- 500 AC only short circuit rating, 4 hr at 100% (minimum), 1 hr at 150% (maximum) response time, 1 barrel, 0.41 in diameter
Sign In or Register to view pricing and more.
Overview
PT Fuse, Non-time delay, fast-acting, 1A, 1 kV, kVA- 500 AC only short circuit rating, 4 hr at 100% (minimum), 1 hr at 150% (maximum) response time, 1 barrel, 0.41 in diameter
Also known as: 051712720557, HVR-1
Specifications
Type: | Non-Time Delay, Fast-Acting |
Amps: | 1 |
Type: | Non-Time Delay, Fast-Acting |
Amps: | 1 |
Customer Reviews
No reviews for this product
(0)