Single-Pole Switch, 6" Lead, 15A, 120/277V, Ivory, Industrial Grade

Item #: 189588

Cat #: 1241-I

UPC: 078477165058

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Pigtail Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Wire Lead 6-inch Wired, - Ivory

Overview

15 Amp, 120/277 Volt, Toggle Pigtail Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Wire Lead 6-inch Wired, - Ivory
Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477165058, 1241-I

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)