This product may not be available in all locations.
High Performance Timing Relay, Multi-Function Multi-Range, 0.05 s -
Item #: 189563
Cat #: 700-FSM4UU23-EX
UPC: 781180479465
Sign In or Register to view pricing and more.
Documents & Guides
High Performance Timing Relay, Multi-Function Multi-Range, 0.05 s - 60 hr, 24-48 V DC / 24-240 V 50/60 Hz, 2 Changeover Contacts (DPDT), Hazardous Location Cert
Overview
High Performance Timing Relay, Multi-Function Multi-Range, 0.05 s - 60 hr, 24-48 V DC / 24-240 V 50/60 Hz, 2 Changeover Contacts (DPDT), Hazardous Location Cert
Also known as: 781180479465, 700-FSM4UU23-EX
Specifications
Type: | Multi-Function, Timing Relay |
Mounting: | DIN Rail |
Poles: | 1 |
IP/NEMA Rating: | IP40 |
Range: | 0.050 sec - 60 hr |
Volts AC Control Range: | 24 - 240 |
Volts DC Control Range: | 24 - 48 |
Type: | Multi-Function, Timing Relay |
Poles: | 1 |
Range: | 0.050 sec - 60 hr |
Volts DC Control Range: | 24 - 48 |
Mounting: | DIN Rail |
IP/NEMA Rating: | IP40 |
Volts AC Control Range: | 24 - 240 |
Customer Reviews
No reviews for this product
(0)