42W Fluorescent Wallpack

Item #: 189542

Cat #: WP2F42

UPC: 019813187501

Sign In or Register to view pricing and more.
42W Fluorescent WallpackWallpack, 42W CFL, Tempered Glass Refractor. Lamp Included.

Overview

42W Fluorescent WallpackWallpack, 42W CFL, Tempered Glass Refractor. Lamp Included.
Also known as: 019813187501, WP2F42

Specifications

Type: Wallpack
Wattage: 42
Material: Bronze
Color: Bronze
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Wallpack
Material: Bronze
Light Technology: Fluorescent
Wattage: 42
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)