This product may not be available in all locations.

Breaker, 30A, 2P, 120V, Ground Fault Equipment Protection
Item #: 189536
Cat #: QBGFEP2030
UPC: 786679145173
Documents & Guides
30 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Sign In or Register to view pricing and more.
Overview
30 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679145173, QBGFEP2030, Heat trace breaker
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 30 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)