BUSS HIGH VOLTAGE FUSE R RATED

Item #: 189523

Cat #: JCL-18R

UPC: 051712691185

Sign In or Register to view pricing and more.
Documents & Guides
390A 4800V R-Rated Fuse for Motor Protection

Overview

390A 4800V R-Rated Fuse for Motor Protection
Also known as: 051712691185, JCL-18R

Specifications

Type: Current Limiting, R-Rated
Class: R
Volts AC: 4.800kV
Amps: 390
Interrupt Rating DC: 50 kA
Type: Current Limiting, R-Rated
Volts AC: 4.800kV
Interrupt Rating DC: 50 kA
Class: R
Amps: 390

Customer Reviews

No reviews for this product
(0)