BUSS HIGH VOLTAGE FUSE

Item #: 189521

Cat #: JCL-2R

UPC: 051712691024

Sign In or Register to view pricing and more.
Documents & Guides
Current limiting, MV motor controllers, 70A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 165A (Symmetrical), Class R, Single Barrel, Open fuse, Ferrule end X ferrule end, 5080V Max Design Voltage, Short

Overview

Current limiting, MV motor controllers, 70A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 165A (Symmetrical), Class R, Single Barrel, Open fuse, Ferrule end X ferrule end, 5080V Max Design Voltage, Short
Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.
Also known as: 051712691024, JCL-2R

Specifications

Amps: 70
Volts AC: 4.800kV
Type: R-Rated
Interrupt Rating DC: 50 kA
Amps: 70
Type: R-Rated
Volts AC: 4.800kV
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)