Industrial Unit Heater, 7.5 KW, 480V, Three Phase

Item #: 189511

Cat #: MUH074

UPC: 685360047324

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 7.5 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 7.5 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047324, MUH074

Specifications

Phase: 3
Volts AC: 480
Wattage: 7500
Color: Beige
Amps: 9
Mounting: Wall
Phase: 3
Wattage: 7500
Amps: 9
Volts AC: 480
Color: Beige
Mounting: Wall

Customer Reviews

No reviews for this product
(0)