1
more
Sign In or Register to view pricing and more.
Documents & Guides
Pull Assist Cable Puller Accessory, Allows For Hands-Free Pulling & For The Operator To Stand Up To 6' Away, Rope Capacity: 1/2" To 1", Pull Force (Range): Up To 85 lbs. Of Tailing Force, A Speed Of Up To 60 Ft./Minute, 20 Amp, 120 Volt, Includes Offset Sheave (Mounting Bar), Pendant & Power Cord, 13 in. x 15 in. x 8 in.
Overview
Pull Assist Cable Puller Accessory, Allows For Hands-Free Pulling & For The Operator To Stand Up To 6' Away, Rope Capacity: 1/2" To 1", Pull Force (Range): Up To 85 lbs. Of Tailing Force, A Speed Of Up To 60 Ft./Minute, 20 Amp, 120 Volt, Includes Offset Sheave (Mounting Bar), Pendant & Power Cord, 13 in. x 15 in. x 8 in.
The Greenlee Pull Assist is a pulling accessory that gives you the option to make your pull hands-free and consistent. Stay out of the danger zone while increasing productivity and decreasing strain and fatigue.
Also known as: 783310495192, GPA
Specifications
Volts AC: | 120 |
Amps: | 20 |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)