Trim Ring Extender for 10" Can

Item #: 1894877
Cat #: RT810TRIMEXT5A
UPC: 046135656842
Sign In or Register to view pricing and more.
Documents & Guides
Trim Ring Extender for 10" Can, 1 per SKU, 6 per Case *Sylvania Product Code 65684* *Sylvania Part # 65684*

Overview

Trim Ring Extender for 10" Can, 1 per SKU, 6 per Case *Sylvania Product Code 65684* *Sylvania Part # 65684*
Also known as: 046135656842, RT810TRIMEXT5A

Specifications

Diameter: 10 in
Type: Mounting Accessory
Light Technology: LED
Diameter: 10 in
Light Technology: LED
Type: Mounting Accessory

Customer Reviews

No reviews for this product
(0)