Drive, Air Cooled, Open, 240VAC, 3PH, 130A, 50HP/ND, 45HP/HD, Frame 6, Filtered

Item #: 1894811

Cat #: 20G1ANB130JA0NNNNN

UPC: 191326327633

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755, AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 130 Amps, 50 Horse Power/Normal Duty, 45 Horse Power/Heavy Duty, 240/208 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

PowerFlex 755, AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 130 Amps, 50 Horse Power/Normal Duty, 45 Horse Power/Heavy Duty, 240/208 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 191326327633, 20G1ANB130JA0NNNNN

Specifications

IP/NEMA Rating: IP00
Volts AC: 240
Amps: 130
Horsepower: 50, 45
Size: Frame 6
IP/NEMA Rating: IP00
Amps: 130
Size: Frame 6
Volts AC: 240
Horsepower: 50, 45

Customer Reviews

No reviews for this product
(0)