This product has been discontinued.
13W PAR38 LED Lamp, 27K
Item #: 1894786
Cat #: 13PAR38/LED/927/F40/DIM/GULW/T20-6/1FB
UPC: 046677567798
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED PAR38 Dimmable Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips CC# 567792, 12NC 929003030004, Prod. Name: 13PAR38/LED/927/F40/DIM/GULW/T20 6/1FB. Standard Halogen PAR38 90W Equivalent.
Overview
LED PAR38 Dimmable Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips CC# 567792, 12NC 929003030004, Prod. Name: 13PAR38/LED/927/F40/DIM/GULW/T20 6/1FB. Standard Halogen PAR38 90W Equivalent.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567798, 13PAR38/LED/927/F40/DIM/GULW/T20-6/1FB
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Type: | Outdoor, Title 20 Compliant |
Color Rendering Index (CRI): | 90 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Angle: | 40° |
Wattage: | 13 |
Type: | Outdoor, Title 20 Compliant |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)