150W HPS 13" WALL LIGHT, DIE CAST, QV
Item #: 189464
Cat #: WLM-150HQPK
UPC: 765364900129
Documents & Guides
150W HPS 13" WALL LIGHT, DIE CAST, QV
Sign In or Register to view pricing and more.
Overview
150W HPS 13" WALL LIGHT, DIE CAST, QV
Also known as: 765364900129, WLM-150HQPK
Specifications
Volts AC: | 120 |
Wattage: | 150 |
Color: | Bronze |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Wattage: | 150 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)