Module, Integrated, Multi-Axis, Safe Torque Off, 3.9KW, 460VAC, 9A

Item #: 189426

Cat #: 2094-BC01-M01-M

UPC: 884951092501

Sign In or Register to view pricing and more.
Documents & Guides
Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 3.9 Kilowatt, 460 Volt AC, 9 Amp

Overview

Module, Integrated, Multi-Axis, Safe Torque Off, 3 Phase, 3.9 Kilowatt, 460 Volt AC, 9 Amp
Also known as: 884951092501, 2094-BC01-M01-M

Specifications

Phase: 3
Type: Integrated Module, Drive
Amps: 9
Volts AC: 460
Wattage: 3.900 kW
Phase: 3
Amps: 9
Wattage: 3.900 kW
Type: Integrated Module, Drive
Volts AC: 460

Customer Reviews

No reviews for this product
(0)