7W PAR20 LED Lamp, 30K

Item #: 1894100

Cat #: LED7PAR20HDDIM930G2NFL25

UPC: 046135409349

Documents & Guides
LED Lamp, PAR20, 7 Watt, 550 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 50 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40934* *Sylvania Part # 40934*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR20, 7 Watt, 550 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 50 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40934* *Sylvania Part # 40934*
The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.
Also known as: 046135409349, LED7PAR20HDDIM930G2NFL25

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 550
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 91
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 550
Volts AC: 120
Color Rendering Index (CRI): 91
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)