Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Right Side, Configuration LR, Hub Location 90 Deg, Number of Hubs 2, Hub Size 4 Inch, Size 16-5/8 Inch L x 5-5/8 Inch H, Installation Threaded, Material Sand Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 350 Cu Inch
Overview
Rigid Conduit Body, Access Opening Right Side, Configuration LR, Hub Location 90 Deg, Number of Hubs 2, Hub Size 4 Inch, Size 16-5/8 Inch L x 5-5/8 Inch H, Installation Threaded, Material Sand Cast Enameled Copper Free Aluminum, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 350 Cu Inch
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126388961, LR400A
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)