Breaker, 70A, 3P, Frame Size H, Motor Protection, Adjustable Trip

Item #: 18940

Cat #: 140M-H8P-C70

UPC: 611320987287

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 70A, 3P, Frame Size H, Motor Protection, Adjustable Trip

Overview

Breaker, 70A, 3P, Frame Size H, Motor Protection, Adjustable Trip
Also known as: 611320987287, 140M-H8P-C70

Specifications

Phase: 3
Poles: 3
Amps: 70
Type: Manual Motor Protector
Family / Style: 140M
Phase: 3
Amps: 70
Family / Style: 140M
Poles: 3
Type: Manual Motor Protector

Customer Reviews

No reviews for this product
(0)