Overload Relay, Panel Mount, Eutectic Alloy, Manual Reset, 62A, 3P

Item #: 189396

Cat #: 592-EUTC

UPC: 612598947805

Sign In or Register to view pricing and more.
Documents & Guides
Overload Relay, Panel Mount, Eutectic Alloy, 62 Amp, 3 Pole, Normally Closed Contacts, Standard Type

Overview

Overload Relay, Panel Mount, Eutectic Alloy, 62 Amp, 3 Pole, Normally Closed Contacts, Standard Type
Protect your motor, motor controller, and power wiring from overheating. Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-EUTC from Rockwell Automation® is a 62 A NEMA eutectic overload relay. It has manual reset.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598947805, 592-EUTC

Specifications

Mounting: Panel
Poles: 3
Amps: 62
Type: Panel Mount, Overload Relay, Eutectic Alloy
Mounting: Panel
Amps: 62
Poles: 3
Type: Panel Mount, Overload Relay, Eutectic Alloy

Customer Reviews

No reviews for this product
(0)