2-Port Keystone Wallplate, 1-Gang, Rear Load, Flush, Ivory

Item #: 189390

Cat #: IC107F02IV

UPC: 633758004794

Sign In or Register to view pricing and more.
Documents & Guides
2-Port Keystone Wallplate, 1-Gang, Rear Load, Flush Mount, Ivory

Overview

2-Port Keystone Wallplate, 1-Gang, Rear Load, Flush Mount, Ivory
ICC offers faceplates, also known as wall plates, in a classic style. ICC’s faceplates are configured to fit a standard single gang outlet box. They come with two port which can be configured with modular connectors for voice, data, audio, video and fiber optic connectivity. ICC offers a wide selection of colored modular connectors to help identify the port to the workstation. Also, the housing of the connectors mounts flush with the front faceplate. This makes the outlet appear as one complete piece and aesthetically pleasing. These faceplates are made with tough ABS plastic for long-lasting use and comply with UL 94 plastics flammability standard.
Also known as: 633758004794, IC107F02IV

Specifications

Mounting: Box
Gangs: 1
Color: Ivory
Number of Ports: 2
Mounting: Box
Color: Ivory
Gangs: 1
Number of Ports: 2

Customer Reviews

No reviews for this product
(0)