3/8" x 10' Threaded Rod, Low Carbon Steel

Item #: 1893610

Cat #: ATHR-T3/8-10EG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/8" x 10' Threaded Rod, Low Carbon Steel, Electro-Galvanized

Overview

3/8" x 10' Threaded Rod, Low Carbon Steel, Electro-Galvanized
Threaded rods have many applications, effectively working as a pin to fasten or connect two materials together . Also used to stabilise structures, they can be inserted into various materials like concrete, wood or metal to either temporarily create a steady base during construction or they can be installed permanently.
Also known as: ATHR-T3/8-10EG

Specifications

Diameter: 3/8 in
Material: Steel
Length: 10 ft
Finish: Electro-Galvanized
Diameter: 3/8 in
Length: 10 ft
Material: Steel
Finish: Electro-Galvanized

Customer Reviews

No reviews for this product
(0)