Screwless Decora Wallplate, 2-Gang, Polycarbonate, Lt. Almond

Item #: 18933

Cat #: 80309-ST

UPC: 078477276808

Documents & Guides
2-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - Light Almond.
2-Gang Decora Plus Wallplate Screwless Snap-On Mount, Light Almond
Also known as: 078477276808, 80309-ST

Specifications

Color: Light Almond
Material: Polycarbonate
Gangs: 2
Size: Standard
Type: GFCI, Decorator
Mounting: Screwless
Color: Light Almond
Gangs: 2
Type: GFCI, Decorator
Material: Polycarbonate
Size: Standard
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)