Busbar, 2-Phase, 80A, 23 Device per meter, 1 meter in Length

Item #: 189329

Cat #: 1492-A2B8H

UPC: 612598713059

Documents & Guides
Busbar, 2-Phase with Auxiliary Contact, 80 Amp Rated, 1 meter in Length, 23 Devices per Piece
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, 2-Phase with Auxiliary Contact, 80 Amp Rated, 1 meter in Length, 23 Devices per Piece
Also known as: 612598713059, 1492-A2B8H

Specifications

Phase: 2
Type: Cuttable Copper, Busbar
Family / Style: 1492
Mounting: DIN Rail
Amps: 80
Phase: 2
Family / Style: 1492
Amps: 80
Type: Cuttable Copper, Busbar
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)