This product may not be available in all locations.
Busbar, 1-Phase, 100A, 37 Device per meter, 1 meter in Length
Item #: 189326
Cat #: 1492-A1B8H
UPC: 612598713011
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, 1-Phase, with Auxiliary Contact, 100 Amp rated, 1 meter in Length, 37 Devices per Piece
Overview
Busbar, 1-Phase, with Auxiliary Contact, 100 Amp rated, 1 meter in Length, 37 Devices per Piece
Bulletin 1492-SP Supplementary Protectors/Miniature Circuit Breakers are available in one-, two-, three-, and four-pole units as well as one- and three-pole plus neutral units. One- and two-pole AC units also have limited DC ratings. Two and three-pole units are connected at the handle for simultaneous operation.
Also known as: 612598713011, 1492-A1B8H
Specifications
Type: | Cuttable Copper, Busbar |
Amps: | 100 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Type: | Cuttable Copper, Busbar |
Family / Style: | 1492 |
Amps: | 100 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)