
Sign In or Register to view pricing and more.
Documents & Guides
Covers Gap When External Corner is Made by Notching and Bending 2000B Base, Continues Raceway Runs Around Outside Corners, Stainless Steel
Overview
Covers Gap When External Corner is Made by Notching and Bending 2000B Base, Continues Raceway Runs Around Outside Corners, Stainless Steel
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.
Also known as: 786776084757, S2018C
Specifications
Length: | 1 7/8 in |
Material: | Steel |
Angle: | 90° |
Length: | 1 7/8 in |
Angle: | 90° |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)